10 ft. x 12 ft. Cedar Wood Framed Garber Small Space Structure with Steel Hardtop Roof
Mfr # A106008430
Zoro # G314919613
product price: $1,433.99
/eaKey Features
Length
141 3/4 in
Width
118 in
Color
Black and Brown
Material
Steel/Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A106008430
Zoro #
G314919613
UPC #
841057187098
Country of Origin
China
Dimensions
Length
141 3/4 in
Width
118 in
Details
Color
Black and Brown
Material
Steel/Wood
Shape
Rectangle
Description
Treat yourself to comfort and convenience with this Cedar wood framed hot tub pergola. The premium Cedar wood roof slats provide protection from the glaring sun. An incorporated privacy screen provides functional design. Two large built-in shelves provide convenient places to hold refreshments and towels. With straight-forward, easy-to-follow assembly instructions you'll soon be relaxing in your favorite new outdoor living space and for years to come.
- •Premium Cedar Wood Frame: The reinforced wooden frame and posts are constructed of premium cedar to provide the structure with greater strength and stability.
- •Exclusive PowerPort: The exclusive power port featuring 2 USB ports and 1 outlet. Perfect for powering your electric smokers, grills, lights, and charging your devices. Plus, stay clutter-free with the built-in cord organizer.
- •Efficient Rain and Snow Management: The sloping shed roof design of this grill gazebo is engineered to effectively reduce the accumulation of rain and snow, ensuring that your outdoor gatherings remain comfortable and protected from the elements throughout the seasons.
- •Upgrade Your Outdoor Living Space: Overall size 141.73 in. L x 117.91 in. W x 95.31 in. H, Weight: 288.8 lbs. This beautiful grill gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
- •Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.