10 ft. x 12 ft. Metal Roof; Aluminum and Metal Frame with Curtain and Netting
- Mfr # A1020309A0
- Zoro # G714919565
Key Features
Specifications
Details
- MFR #
- A1020309A0
- Zoro #
- G714919565
- UPC #
- 841057186572
- Country of Origin
- China
- Color
- Black
- Material
- Steel/Alum/Fabric
- Load Capacity
- 1900 lbs Entire Roof
- Frame Material
- Aluminum & Metal
- Shape
- Tilted
- Battery Included
- No
- Roof Material
- Metal Roof
- Ground to horizontal opening
- 6.57 ft
- Required Assembly
- Yes
Dimensions
- Length
- 143-1/3 in
- Width
- 118-1/9 in
- Post dimensions
- 3.15 in. x 3.15 in.
- Overall dimensions
- 11.94 ft. L x 9.84 ft. W x 8.14 ft. H
- Inside post-to-post dimensions
- 11.1 ft. L x 8.89 ft. W x 6.57 ft. H
- Size
- 10 ft. x 12 ft
Description
Elevate your outdoor living with our Sunjoy 10ft. x 12ft. Wall-Mounted Gazebo. This stylish addition expands your usable space while providing ample shade and protection from the elements. Crafted with a sturdy Aluminum & Metal Frame and a Black Powder Coated Steel Roof, this lean to gazebo is built to last. Create your oasis with a built-in Dual Rail System and four Khaki-colored, weather-resistant curtains and mosquito netting panels that offer privacy and keep annoying insects at bay. The sloping roof design reduces rain and snow buildup, and the Powder Coated Steel roof ensures UV protection and long-lasting durability. Featuring user-friendly assembly, including a wall mount plate, you'll have your perfect outdoor retreat in no time. Don't miss out on this game-changing upgrade for your outdoor space!
- • Ultimate Durability: Constructed with a sturdy black aluminum and metal frame combined with a black powder-coated steel roof, this gazebo offers long-lasting protection and durability against the elements, ensuring years of enjoyment and peace of mind.
- • Efficient Rain and Snow Management: The sloping shed roof design of this wall mounted gazebo is engineered to effectively reduce the accumulation of rain and snow, ensuring that your outdoor gatherings remain comfortable and protected from the elements throughout the seasons.
- • Enhanced Comfort and Privacy: Featuring a built-in dual rail system, the included four khaki weather-resistant curtains and mosquito netting offer both privacy and protection from insects, allowing you to create a cozy and inviting outdoor retreat for yourself and your guests.
- • Spacious Yet Cozy: Despite its compact footprint, the 10’ x 12’ size offers ample space for outdoor activities and relaxation, making it ideal for intimate gatherings or personal retreats in your backyard or patio.
- • Easy Installation and Mounting: With the included wall mount plate and straightforward installation process, setting up your Sunjoy Gazebo is quick and hassle-free, allowing you to start enjoying your outdoor oasis in no time.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.