Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 12 ft. Modern Steel Pergola with White Adjustable Shade

  • Mfr # A106006400

  • Zoro # G714919572


product price: $1,556.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
146 1/2 in
Width
119 4/5 in
Color
White
Material
Steel/Fabric
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106006400
Zoro #
G714919572
UPC #
841057165492
Country of Origin
China

Dimensions

Length
146 1/2 in
Width
119 4/5 in

Details

Color
White
Material
Steel/Fabric
Shape
Rectangle

Description

Do you wish you could entertain friends outdoors when they're over at your house? If you'd love to move the party outside but don't have a comfortable place to gather, this 10 ft. x 12 ft metal pergola by the world's leading ready-to-assemble outdoor structure maker, Sunjoy is the perfect solution. Made of a steel frame this pergola has one slated wall for privacy providing a modern and minimalist appearance. The adjustable white shade provides for a welcome retreat on the hottest sunny days. With straightforward, easy-to-follow instructions, you'll be enjoying your new outdoor space in no time.


  • •Adjustable white weather-resistant adjustable fabric shade
  • •powder-coated black steel frame
  • •Modern/contemporary design
  • •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • •Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
  • •Natural-Looking Wood Finish Back Slat Panels Despite being made of steel, the pergola boasts a natural-looking heat transfer wood finish, that is not easy to rust and peel while adding an elegant touch to your outdoor patio.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.