10.5 ft. x 10 ft. Sophia Cedar Wood Pergola with Adjustable Hanging Planters
Mfr # A106007900
Zoro # G614919566
original price: $1,170.99
50% off
new price: $585.50
/eaKey Features
Length
127 2/5 in
Width
122 in
Color
Brown
Material
Steel/Aluminum/Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A106007900
Zoro #
G614919566
UPC #
841057179093
Country of Origin
China
Dimensions
Length
127 2/5 in
Width
122 in
Details
Color
Brown
Material
Steel/Aluminum/Wood
Shape
Rectangle
Description
Do you need an elegant outdoor area to entertain friends and family? If you would love to move the party outside but lack a comfortable place to gather the 10.5 ft. x 10 ft. Sophia pergola by Sunjoy is the perfect solution. Featuring a sturdy, solid Cedar wood frame and adjustable steel planters for adding floral ambience, this attractive modern style complements most home designs. With straightforward, easy-to-follow instructions, you will be enjoying your new outdoor space in no time.
- •Solid Cedar wood frame
- •Black powder-coated steel adjustable planters
- •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
- •Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.