10.5 ft. x 12.5 ft. Brown Steel Gazebo with 2-tier Hip Roof Hard Top

  • Mfr # A102006902

  • Zoro # G816099462


product price:  $1,384.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Length
151.57 in
Width
127.56 in
Height
120.87 in
Color
Black, Brown
Material
Steel, Fabric, Alum, PC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A102006902
Zoro #
G816099462
UPC #
841057165362
Country of Origin
China

Dimensions

Length
151.57 in
Width
127.56 in
Height
120.87 in
Inside Post-to-Post Dimensions
11.3 ft. L x 9.3 ft. W x 6.6 ft. H
Post Dimensions
4.5 in. x 4.5 in.

Details

Color
Black, Brown
Material
Steel, Fabric, Alum, PC
Snow Load
3400 lbs
Wind Resistance
50MPH

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10.5 ft. x 12.5 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel & aluminum structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • 2-tier roof
  • Rust-resistant powder-coated black aluminum alloy frame
  • Khaki mosquito netting included
  • Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included)
  • Ceiling hook provided for suspending lighting (not included)
  • Steel anchoring plates included for easy securing your gazebo to resist wind
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.