Zoro Homepage

10x12 Dylon V.3A arched roof PergolaHeat transfer Post

  • Mfr # A106006000

  • Zoro # G916393866


product price: $826.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Height
97.24 in
Color
Black
Width
120.1 in
Material
Steel/Fabric
Size
12 ft L x 10 ft W x 8.1 ft H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106006000
Zoro #
G916393866
UPC #
888670119068
Country of Origin
China

Dimensions

Height
97.24 in
Width
120.1 in
Size
12 ft L x 10 ft W x 8.1 ft H
Length
144.1 in
Post Size
4.7 in x 4.7 in

Details

Color
Black
Material
Steel/Fabric
Ground to Horizontal Opening
7.7 ft

Description

Elevate your backyard with the SUNJOY 10x12 Arched Metal Pergola-a graceful, modern shade structure built for year-round use. The curved roof adds elegance to patios and gardens, while the retractable canopy glides smoothly along integrated side rails for easy sun and privacy control-no cords, no hassle.


  • Extra-Strong 4.7 x 4.7 in. Posts: Thicker and stronger heavy-duty galvanized steel posts provide solid support and visual impact, designed to stay stable and upright over time.
  • 500g/m2 Fire-Rated Sling Fabric Canopy: Made from high-tensile sling material, the canopy resists stretching, tearing, and UV damage. CPAI-84 fire-retardant certified for added safety in sunny, dry conditions.
  • Heat Transfer Woodgrain Steel Frame: Each post features a natural cedar look with the strength and stability of galvanized steelno maintenance required and lasts through every season.
  • Pull-Through Rod + Sliding Rail System: A pull rod sewn into the lower edge provides a comfortable handhold for easy manual adjustment. Simply slide the fabric along the integrated side rails to block sun or open up to the sky.
  • Graceful Arched Roofline for Style and Function: The curved canopy adds a soft, architectural touch to your outdoor space while encouraging smooth rainwater runoff and steady airflowcombining beauty with practical performance.
  • Reinforced Triangle Braces for Enhanced Stability: Sturdy steel support braces connect each leg and beam to form a rigid triangular structure, increasing wind resistance and long-term strengthso your pergola stays steady in every season.
  • Easy and Efficient Assembly: Pre-cut, pre-drilled components and clearly labeled hardware make assembly smooth and manageable. With the included instruction manual and a second pair of hands, you can complete setup over a single weekend.
  • Ideal for Outdoor Living & Entertaining: Create a cozy backyard lounge, garden tea space, or shaded dining area with this SUNJOY pergolaperfect for relaxing evenings, weekend brunches, or intimate gatherings.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.