10x12 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo, Matte Black
- Mfr # A1020326Q1
- Zoro # G916393873
Key Features
Specifications
Product Information
- MFR #
- A1020326Q1
- Zoro #
- G916393873
- UPC #
- 841057196809
- Country of Origin
- China
Dimensions
- Length
- 141.73 in
- Width
- 118.11 in
- Height
- 117.6 in
- Inside Post-to-Post Dimensions
- 7.9 ft. L x 9.9 ft. W x 6.5 ft. H
- Overall Dimensions
- 9.8 ft. L x 11.8 ft. W x 9.8 ft. H
- Post Dimensions
- 4.6 in. x 4.6 in.
Details
- Color
- Gray
- Material
- Polyester, Steel, Wood
- Finish
- Matte Black
- Snow Load Capacity
- 2900 lbs
- Wind Resistance
- 50MPH
- Ground to Horizontal Opening
- 6.5 ft.
Description
Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats an ideal spot for entertaining family and friends. This 10 ft. x 12 ft. wood gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions youll soon be relaxing in your favorite new outdoor living space, and for years to come. 10x12 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo with 2-tier Metal Roof,netting with light, Suitable for Patios, Lawn, and Backyard, Matte Black
- Sturdy & Stability: This 10x12 ft. hardtop gazebo is constructed of durable matte black steel 2-tier roof and premium gray cedar wood frame, which is designed to provide shade from the heat and keep the water out.
- Light Up Your Outdoor Patio: Sturdy ceiling hook is provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
- Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
- Multiple Scenery Application: Size:141.7 in. L x 118.1 in. W x 117.6 in. H, weight: 298.72 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
- Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
- Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester mosquito netting panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.