Zoro Homepage

10x12 Hard Top Gazebo Cedar

  • Mfr # A102001102

  • Zoro # G216393863


original price: $1,357.99
20% off
new price: $1,086.39
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Height
120.07 in
Length
154.72 in
Color
Black
Width
131.89 in
Material
Steel/Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102001102
Zoro #
G216393863
UPC #
888670086070
Country of Origin
China

Dimensions

Height
120.07 in
Length
154.72 in
Width
131.89 in
Post Size
5.5 in x 5.5 in
Size
12.9 ft L x 11 ft W x 10 ft H

Details

Color
Black
Material
Steel/Wood
Wind Rating
50MPH
Ground to Horizontal Opening
6.5 ft
Snow Load Capacity
3,400 lbs

Description

Transform your backyard into a four-season destination with the SUNJOY 11x13 Hardtop Gazebo. Crafted from rich, natural cedar and crowned with a matte black galvanized steel roof, this structure is built to last-and built to impress.Its oversized 5.5" x 5.5" posts deliver a commanding presence and rock-solid stability, while the heavy-duty roof shields against sun, rain, and snow with ease. A vented double-tier design encourages airflow, keeping the space beneath cooler and more breathable-ideal for hot summer afternoons or post-grill evenings.Designed with flexibility in mind, it features built-in curtain rails and a ceiling hook so you can easily add netting, drapes, or lighting. Whether you're creating a cozy dinner space, a shaded lounge, or a stylish cover for your hot tub, this gazebo adapts to your lifestyle with elegance and strength.With pre-drilled parts, labeled hardware, and detailed instructions, assembly is straightforward-even for weekend DIYers. For those who expect more from their outdoor space, this SUNJOY cedar gazebo delivers timeless beauty and year-round performance in every detail.


  • Heavy-Duty Steel Roof that Commands Confidence: When weather turns fierce, SUNJOY stands stronger. The ultra-thick galvanized steel roof isn't just for showit's engineered to support 3,400 lbs of snow and resist 50 MPH winds. Matte black, precision-formed, and purpose-built, it reflects our commitment to outdoor durability you can trust.
  • Thicker & Stronger 5.5" Cedar Posts That Redefine Stability: These aren't just posts. They're the architectural backbone of your backyard haven. Crafted from rot-resistant natural cedar, the 5.5" x 5.5" columns offer a presence that feels permanentanchoring both your structure and your outdoor vision.
  • Breathe Easy with a 2-Tier Roof That Works With Nature: The double-roof design does more than look elegantit encourages air circulation, reduces trapped heat, and makes warm days more livable. Because luxury should feel as good as it looks.
  • Curtain Rails & Ceiling Hook for Effortless Personalization: Every element of this gazebo invites possibility. String up market lights for evening charm. Hang flowing drapes for garden brunches. Add a fan for summer comfort. It's more than a structureit's a flexible outdoor environment tailored to your lifestyle.
  • Stable on Any Surface, Season After Season: From soft grass to soil, our pre-drilled post plates and included ground stakes offer real-world stability. Add concrete anchors (not included) for patio installs, and enjoy peace of mind year-round.
  • Smart Assembly by SUNJOY's Thoughtful Design: With pre-drilled parts, labeled components, and detailed instructions, assembly is straightforward and satisfying. Because quality isn't just how it looksit's how it comes together.
  • 11x13 Feet of Opportunity: Spacious enough for family dinners, friend-filled weekends, or solo retreats. This is your open-air dining room, your fireside reading corner, your shaded escape. Let your imagination move in.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.