Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft. x 11 ft. Khaki Pop Up Portable Steel Gazebo

  • Mfr # A109000101

  • Zoro # G214919607


original price: $190.99
55% off
new price: $85.95
/ea
Free Shipping & Returns

Key Features

Length
130 in
Width
129.9 in
Height
111 in
Color
Khaki
Material
Steel/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109000101
Zoro #
G214919607
UPC #
841057165515
Country of Origin
China

Dimensions

Length
130 in
Width
129.9 in
Height
111 in

Details

Color
Khaki
Material
Steel/Fabric

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 11 ft. soft-top, pop-up patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect affordable and portable outdoor setting. Keep cool in the vented shade supported by the durable powder-coated steel frame. The weather-resistant fabric top is designed to withstand the outdoor elements while the transparent mesh panel curtains keep mosquitoes and other bugs away. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Khaki weather-resistant canopy and screen
  • •Pop up style construction for fast set up
  • •Rust-resistant powder-coated brown steel frame

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.