11 ft. x 11 ft. Pop Up Portable Steel Gazebo with Solar LED Lighting, Grey

  • Mfr # A109004402

  • Zoro # G514919543


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Length
131 1/2 in
Width
131.5 in
Height
113.6 in
Color
Gray
Material
Steel/Fabric/LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A109004402
Zoro #
G514919543
UPC #
841057181614
Country of Origin
China

Dimensions

Length
131 1/2 in
Width
131.5 in
Height
113.6 in

Details

Color
Gray
Material
Steel/Fabric/LED

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 11 ft. patio soft-top, pop-up gazebo by the world's leading ready-to-assemble outdoor structure maker, SummerCove, creates a perfect affordable and portable outdoor setting. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade beneath a canopy supported by a durable powder-coated steel frame. The weather-resistant fabric top is designed to withstand the outdoor elements while the zippered mesh panel nettings keep mosquitoes and other bugs away. Set the mood by turning on the incorporated solar powered LED string lights for night-time fun and relaxation. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Gray weather-resistant fabric canopy
  • •Powder-coated, gray steel frame
  • •Pop up style construction for fast set up
  • •Built-in solar panel on the top
  • •Built-in 16 solar powered LED lights for lighting up your gathering

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.