Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft. x 13 ft. Fremont Soft Top Gazebo

  • Mfr # A101018900

  • Zoro # G214919577


product price: $565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
156 in
Width
129.92 in
Height
116.93 in
Color
Gray
Material
Steel/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101018900
Zoro #
G214919577
UPC #
841057182895
Country of Origin
China

Dimensions

Length
156 in
Width
129.92 in
Height
116.93 in

Details

Color
Gray
Material
Steel/Fabric

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 13 ft. patio gazebo by the world's leading ready-to-assemble outdoor structure maker, SummerCove, creates a perfect outdoor setting. Keep cool in the shade under the weather-resistant canopy supported by a durable steel frame. The 2-tier roof canopy allows for ventilation and airflow. Close the mosquito netting and/or privacy curtains to keep bugs and prying neighbors' eyes at bay. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Made of yarn-dyed fabrics have higher color fastness.
  • •Light gray and dark gray weather-resistant fabric canopy, mosquito netting and privacy curtains included.
  • •Matte black powder-coated steel frame
  • •Woodgrain heat transfer steel post
  • •2-tier canopy top provides safety from harmful UV rays while allowing wind to pass through freely, encouraging air circulation

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.