Zoro Homepage

11 ft. x 13 ft. Hardtop Gazebo

  • Mfr # A102018100

  • Zoro # G016099453


product price: $1,612.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Matte Black
Width
133.97 in.
Length
156.81 in.
Height
111.26 in.
Material
Steel, Aluminium, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102018100
Zoro #
G016099453
UPC #
841057181676
Country of Origin
China

Dimensions

Width
133.97 in.
Length
156.81 in.
Height
111.26 in.
Post Dimensions
4.7 in. x 4.7 in.
Inside Post-to-Post Dimensions
11.8 ft. L x 9.9 ft. W x 6.5 ft. H

Details

Color
Matte Black
Material
Steel, Aluminium, PC
Snow Load
3400 lbs
Wind Resistance
50MPH

Description

Expand your living space by bringing the indoors outside and creating an end-of-the-day oasis thats perfect for entertaining family and friends. This 11 ft. x 13 ft. hardtop gazebo by the experienced ready-to-assemble outdoor structure maker, SummerCove, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural-looking wood grain finish steel frame with a sturdy rust-resistant, powder-coated black steel rooftop that will stand the test of time. The translucent polycarbonate skylight design provides protection from harmful UV rays while allowing natural light in to create a bright and open area for your enjoyment. With straightforward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Durable black, powder-coated, steel roof
  • Natural wood finish appearance galvanized steel frame
  • Balanced roof slope design
  • The translucent polycarbonate skylight design creates a bright and open area
  • Anchoring plates with decorative cover included for easy mounting and fixing to your patio
  • Suitable for various outdoor spaces, such as garden, patio, deck, yard, etc.
  • Easy to assemble
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.