11 ft. x 13 ft. Octagon Gazebo with Steel Roof and Ceiling Hook

  • Mfr # A102018600

  • Zoro # G716099456


original price:  $1,749.99 , new price: $875.04 , 50 percent off
new price:  $875.04
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Length
154.9 in.
Color
Gray
Width
132.1 in.
Material
Steel/Alum
Height
118.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102018600
Zoro #
G716099456
UPC #
841057181287
Country of Origin
China

Dimensions

Length
154.9 in.
Width
132.1 in.
Height
118.9 in.
Post Dimensions
3.9 in. x 3.9 in.
Inside Post-to-Post Dimensions
7.6 ft. L x 5.7 ft. W x 6.6 ft. H

Details

Color
Gray
Material
Steel/Alum
Wind Resistance
50MPH
Snow Load
3400 lbs

Description

Expand the usable area of your home and create an outdoor gathering spot for family and friends away from the glaring sun. This 11 ft. x 13 ft. 2-tier roof gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor gathering spot for any time of the year. Keep cool in the shade under the durable rust-resistant steel roof and frame supported by eight 3.9 x 3.9 in. durable steel posts. Set the mood by suspending a chandelier from the incorporated ceiling hook adding a functional light and a touch of high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space in no time.


  • Gray powder-coated steel roof
  • The ventilated 2-tier steel top provides safety from harmful UV rays while allowing wind to pass through freely
  • Eight 3.9 x 3.9 in. durable steel posts to enhance the stability
  • Dual rail system included to suspend mosquito netting and privacy curtains (mosquito netting and curtains sold separately)
  • Ceiling hook provided for suspending lighting
  • Anchoring plates with cover included for easy mounting
  • Minimalist and stylish design suit for any home styles
  • Easy to assemble
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.