11 x 13 ft. Outdoor Patio Black Steel Hardtop Gazebo with 2-Tier Metal Roof and Mesh Netting
Mfr # A102006920
Zoro # G314919583
Key Features
Specifications
Product Information
Dimensions
Details
Description
Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 13 ft. 2-tier, vented hardtop gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space for years to come.
- • The robust powder-coated steel frame parts are manufactured with precision, and the high-quality material ensures long-lasting and durable use.
- • Durable black powder-coated steel frame provide shade from the sun and keeps the water out. Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included).
- • Ceiling hook is provided for suspending lighting (not included) to illuminate your evening gatherings.
- • Overall size 151.6 in. L x 127.6 in. W x 120.9 in. H, Weight: 350.53 lbs. This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
- • Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.