12 ft. x 10 ft. Brandon Pergola
Mfr # A106008100
Zoro # G314919552
product price: $1,536.99
/eaKey Features
Length
144 in
Width
120 in
Color
Black
Material
Steel
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A106008100
Zoro #
G314919552
UPC #
841057179109
Country of Origin
China
Dimensions
Length
144 in
Width
120 in
Details
Color
Black
Material
Steel
Shape
Rectangle
Description
Do you need an elegant outdoor area to entertain friends and family? If you would love to move the party outside but do not have a comfortable place to gather the Brandon 12 ft. x 10 ft. metal Brandon pergola by Sunjoy is the perfect solution. Made with a durable, powder-coated steel frame and a finish to appear as natural wood, this attractive modern style complements most home designs. With straightforward, easy-to-follow instructions, you will be enjoying your new outdoor space in no time.
- •Black powder-coated steel frame
- •Natural wood grain appearance on powder-coated steel
- •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
- •Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.