Shop SUNJOY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
12 ft. x 16 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo
Mfr # A1020326H0
Zoro # G822703261
product price: $2,195.99
/eaKey Features
Length
188.98 in
Width
141.73 in
Height
122.83 in
Color
Coating: Hammered Brown ,Wood: Dark Wood
Material
Steel/Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1020326H0
Zoro #
G822703261
UPC #
841057191439
Country of Origin
China
Dimensions
Length
188.98 in
Width
141.73 in
Height
122.83 in
Post Dimensions
4.56 in x 4.56 in
Inside Post-to-Post Dimensions
14 ft. L x 10.07 ft. W x 6.51 ft. H
Details
Color
Coating: Hammered Brown ,Wood: Dark Wood
Material
Steel/Wood
Weight
343.92 lbs
Load Capacity
3500 lbs-entire roof
Ground to Horizontal Opening
6.51 ft.
Wind Resistance
50 MPH
Snow load
3500 lbs-entire roof
Wind resistance
50 MPH
Description
Expand your living space by bringing the indoors outside and create an end-of-the-day oasis that’s an ideal spot for entertaining family and friends. This 12 ft. x 16 ft. wood gazebo from the world’s leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions you’ll soon be relaxing in your favorite new outdoor living space, and for years to come.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.