Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. x 20 ft. Cedar Framed Gazebo with Steel Hardtop

  • Mfr # A1020326J0

  • Zoro # G816393867


product price: $2,665.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Color
Brown
Length
236.22 in
Height
122.83 in
Material
Steel/Wood
Width
143.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1020326J0
Zoro #
G816393867
UPC #
841057191422
Country of Origin
China

Dimensions

Length
236.22 in
Height
122.83 in
Width
143.73 in
Size
19.7 ft L x 11.8 ft W x 10.2 ft H
Post Size
4.57 in x 4.57 in

Details

Color
Brown
Material
Steel/Wood
Wind Rating
50MPH
Snow Load Capacity
4,400 lbs
Ground to Horizontal Opening
6.5 ft

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats an ideal spot for entertaining family and friends. This 12 ft. x 20 ft. wood gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions youll soon be relaxing in your favorite new outdoor living space, and for years to come.


  • Sturdy & Stability: This 12x20 ft. large hardtop gazebo is constructed with a durable brown steel 2-tier roof and a premium cedar wood frame, designed to provide shade from the heat, keep water out, withstand wind speeds of up to 50 MPH, and support a snow load capacity of up to 4,400 lbs across the entire roof.
  • Light Up Your Outdoor Patio: Sturdy ceiling hooks are provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
  • Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
  • Multiple Scenery Application: Size:236.22 in. L x 141.73 in. W x 122.83 in. H, weight: 539.69 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.