Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. x 30 ft. Sundale Party Tent

  • Mfr # A110001700

  • Zoro # G816327169


product price: $2,109.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Width
12ft.
Material
Steel & Fabric
Weight
427.7 lbs.
Length
30ft.
Height
10.5ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110001700
Zoro #
G816327169
UPC #
841057179574
Country of Origin
China

Dimensions

Width
12ft.
Length
30ft.
Height
10.5ft.

Details

Material
Steel & Fabric
Weight
427.7 lbs.
Color
White

Description

Turn your yard into an open and well-ventilated venue for gatherings with the four-season party tent by SUNJOY, the world's leading ready-to-assemble outdoor structure maker. This party tent provides a comfortable, sheltered space for hosting a party or family gathering outdoors on hot summer days or in seasonal inclement weather. When not in use for gatherings, it works just as well as a shelter for your cars or furniture. Manufactured with a durable galvanized steel frame for superior strength, this tent also benefits from a UV-resistant PVC fabric roof and sidewalls that allow for easy cleaning and keep both the harsh sun and rain outside. The removable, roll-up entrance and PE windows can be easily opened to allow plenty of air and light in or closed for added weather protection as needed. Reinforced steel posts and anchor plates provide extra durability and stability to the entire structure. Expand the possibilities of your backyard with this four-season venue that is ideal for a wide variety of occasions such as family gatherings, picnics, camping, parties, weddings, and more.


  • Durable PVC Roof: Weather-resistant canopy provides reliable protection for any event.
  • Sturdy Galvanized Steel Frame: Ensures long-lasting durability and stability.
  • Secure Anchoring: Steel posts and anchoring plates keep the tent firmly in place.
  • Convenient Roll-Up Doors: Extra-thick PVC fabric doors offer easy access and added weather protection.
  • Versatile Use Options: Perfect for outdoor parties, weddings, or carport use.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.