Shop SUNJOY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12' x 16' Cape Blue Hardtop Screenhouse, White
- Mfr # A102010800
- Zoro # G022983760
product price:Â
$
4,073.99
/ea
Key Features
Color
White
Material
Steel, Aluminum
Door Opening Width
5.2 ft
Overall Height
9.8 ft
Overall Width
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A102010800
- Zoro #
- G022983760
- UPC #
- 841057174098
- Country of Origin
- China
- Color
- White
- Material
- Steel, Aluminum
- Roof Color
- Brown
Dimensions
- Door Opening Width
- 5.2 ft
- Overall Height
- 9.8 ft
- Overall Width
- 16 ft
- Overall Length
- 12 ft
- Door Opening Height
- 6.9 ft
Description
Upgrade your outdoor living with this durable solarium gazebo, designed for year-round enjoyment. The sloped powder-coated roof prevents rain and snow buildup while blocking harmful UV rays for lasting protection. A sturdy powder-coated aluminum frame resists rust and ensures long-term use, reinforced with expansion screws and ground stakes to withstand harsh winds. Stainless steel screws further prevent corrosion, enhancing strength and durability. Two sliding double doors with magnetic closure offer smooth access and a tight seal, while the mosquito net with pressure strips and fine mesh screen provide ventilation and a bug-free environment. A built-in ceiling hook supports up to 25 lbs, perfect for lighting or decor. Elegant and versatile, this solarium can serve as a private room, studio, cafe, or house a swim spa or hot tub. With illustrated instructions and dedicated customer support, assembly is simple, giving you a safe, stylish, and functional outdoor retreat.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.