Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.9 ft. x 14.9 ft. Fenwick Hard Top Gazebo

  • Mfr # A102010700

  • Zoro # G816393874


product price: $2,799.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel, Alum
Length
14.9 ft
Height
10.7 ft
Width
12.9 ft
Color
Sand Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102010700
Zoro #
G816393874
UPC #
841057174081
Country of Origin
China

Dimensions

Length
14.9 ft
Height
10.7 ft
Width
12.9 ft
Post Size
7.1 in x 7.1 in
Inside Dimensions
10.7 ft x L x 12.7 ft W
Size
12.9 ft L x 14.9 ft W x 10.7 ft H

Details

Material
Steel, Alum
Color
Sand Black
Snow Load Capacity
20.5 lbs /sq. ft.
Wind Resistance
31.1MPH
Ground to Frame Clearance
6.7 ft

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 12.9 ft. x 14.9 ft. gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural wood looking frame made of rust-proof aluminum and rust-resitant galvanized steel. The polycarbonate skylight provides needed shade on hot sunny days while allowing in natural light. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Black weather-resistant powder-coated finish on a galvanized steel roof
  • Polycarbonate skylight
  • Sturdy rust-proof aluminum & galvanized steel frame
  • Natural wood looking frame finish
  • Attention: As the purchaser and/or installer of this product you are advised to consult your local city, municipality and applicable homeowners association guidelines for guidance on building codes and/or zoning requirements for your area before purchase. This structure may require a permit.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.