Shop SUNJOY

12ftx20ft Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Cedar Framed Wooden Gazebo, Dark Brown

  • Mfr # A1020326F0
  • Zoro # G016296951

product price: 
$
2,160.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Length
240 in
Width
145.6 in
Height
123.5 in
Material
Steel/Wood
Post Dimensions
5.51 x 5.51 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1020326F0
Zoro #
G016296951
UPC #
841057190685
Country of Origin
China
Color
Dark Brown
Material
Steel/Wood
Snow Load
3,800 lbs
Wind Resistance
50 mph
Ground to Horizontal Opening
78.19-in/6.5ft

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats an ideal spot for entertaining family and friends. This 12 ft. x 20 ft. wood gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions youll soon be relaxing in your favorite new outdoor living space, and for years to come. 2-tier Metal Roof, Suitable for Patios, Lawn, and Backyard.


  • Sturdy & Stability: This 12x20 ft. large size hardtop gazebo is constructed of durable dark brown steel 2-tier roof and premium cedar wood frame, which is designed to provide shade from the heat and keep the water out.
  • Light Up Your Outdoor Patio: Sturdy ceiling hooks are provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
  • Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
  • Multiple Scenery Application: Size:236.22 in. L x 141.73 in. W x 122.83 in. H, weight: 539.69 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Ratings & reviews