Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12X12 Kingston Hardtop Rectangular Gazebo Brown

  • Mfr # A10204364200

  • Zoro # G316546374


product price: $1,250.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum, Steel, Fabric
Width
142.91 in
Height
132.28 in
Length
142.91 in
Post Dimensions
3.94 x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10204364200
Zoro #
G316546374
UPC #
841057194980
Country of Origin
China

Dimensions

Width
142.91 in
Height
132.28 in
Length
142.91 in
Post Dimensions
3.94 x 3.94 in
Inside Post-to-Post Size
134.25 x 134.25 x 132.28 in
Overall Dimensions
11.91 x 11.91 x 11.02 ft

Details

Color
Brown
Material
Aluminum, Steel, Fabric
Wind Resistance
50 MPH
Roof Material
Metal
Snow Load Capacity
3100 lbs
Ground to Horizontal Opening
78.7 in

Description

Add structure and style to your patio, deck, or backyard with the SUNJOY Kingston 12x12 Metal Gazebo featuring warm brown aluminum posts. The earthy tone of the powder-coated finish blends beautifully into natural outdoor environments while offering long-lasting rust resistance.Crafted for strength and convenience, the galvanized steel double-tier roof provides excellent airflow and weather resistance, while zippered privacy curtains and dense mosquito netting offer complete enclosure. Assembly is simplified with the upgraded insert-style panel system, requiring fewer screws for a faster, more stable setup.With pre-drilled anchor plates for both soft and hard surface installation, stainless steel roof screws for corrosion resistance, and a built-in ceiling hook for lighting or fans, this gazebo ensures long-lasting enjoyment through every season.


  • Peace of Mind in Every Season: Wind & Snow Rated Flimsy structures can collapse under extreme weather. Kingston is wind-rated to 50 mph and supports up to 3,100 lbs of snow, thanks to its rustproof aluminum frame, reinforced roof beams, and optimized 27° pitch angle. It offers strong protection and peace of mind, even in storm-prone regions.
  • Rust-Proof Rich Brown Aluminum Frame with Lasting Appeal Triangle-shaped aluminum posts in a warm brown finish offer premium outdoor styling and excellent corrosion resistance, blending naturally into backyard landscapes.
  • Stay Cool & Bug-Free with Upgraded Vent Design In traditional gazebos, poor ventilation and mosquito troubles ruin outdoor comfort. The Kingston's raised and widened upper vent mimics classic garden cupola inspiration and features a three-layer vent design with built-in mesh. This ensures enhanced airflow and visibility while blocking flying insectsideal for staying cool and protected on hot summer days.
  • Stronger Roof, Less Noise: Slot-In Panel System Loose panels and visible screws often weaken a roof's resistance. Kingston's roof uses a slot-in locking systempanels slide securely into sloped beams to form a tight structural connection. This reduces wind vibration, eliminates unsightly gaps, and boosts overall stability in high-load environments.
  • Easy Assembly, Less Hardware, Faster Enjoyment Gazebo assembly is often overwhelming and time-consuming. Inspired by mortise-and-tenon joinery, Kingston's slot-in + spring buckle system reduces hardware by up to 40%, streamlining the entire setup process. Less drilling, fewer screws, and faster enjoyment of your new outdoor retreat.
  • Built to Resist Rust in All the Right Places Rain and rust shorten the lifespan of standard fasteners. That's why Kingston uses stainless steel screws in all roof eave and exterior-facing areas to prevent corrosionextending the product's durability and reducing long-term maintenance.
  • Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow you to easily anchor the gazebo to soft ground using the included stakes or to hard surfaces with expansion bolts (not included).
  • Crafted for Elevated Outdoor Living Perfect for dining, lounging, or entertaining across patios, gardens, poolside spaces, and moredesigned to elevate every moment spent outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.