Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12X12 Kingston PC Top Rectangular Gazebo

  • Mfr # A10204384000

  • Zoro # G616546371


product price: $1,211.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
142.91 in
Width
142.91 in
Height
132.28 in
Material
Aluminum, Steel, PC, Fabric
Post Dimensions
3.94 x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10204384000
Zoro #
G616546371
UPC #
841057195123
Country of Origin
China

Dimensions

Length
142.91 in
Width
142.91 in
Height
132.28 in
Post Dimensions
3.94 x 3.94 in
Inside Post-to-Post Size
134.25 x 134.25 x 132.28 in
Overall Dimensions
11.91 x 11.91 x 11.02 ft

Details

Color
Wood Grain
Material
Aluminum, Steel, PC, Fabric
Roof Material
PC
Wind Resistance
50 MPH
Snow Load Capacity
3100 lbs
Ground to Horizontal Opening
78.7 in

Description

Create a private escape outdoors with the SUNJOY Kingston 12x12 Gazebo. This model features a strong galvanized steel roof paired with a translucent polycarbonate vent that lets in soft, filtered light-ideal for relaxing or entertaining in comfort.Durable woodgrain aluminum posts offer a natural look with rust resistance and no maintenance required. Zippered curtains and fine mesh netting provide all-around coverage for privacy and protection.Quick to assemble, the upgraded roof system uses 30-40% fewer screws than traditional designs. Stainless steel screws on the roof enhance durability, and a ceiling hook let you personalize your space with lighting or fans. Ground plates include pre-drilled holes for easy anchoring on soft or hard surfaces.With its hybrid roof and clean design, whether placed on a patio, deck, or poolside, the Kingston Gazebo combines style, function, and comfort for your outdoor lifestyle.


  • Peace of Mind in Every Season: Wind & Snow Rated Flimsy structures can collapse under extreme weather. Kingston is wind-rated to 50 mph and supports up to 3,100 lbs of snow, thanks to its rustproof aluminum frame, reinforced roof beams, and optimized 27° pitch angle. It offers strong protection and peace of mind, even in storm-prone regions.
  • Rust Proof and Elegant Heat-Transfer Woodgrain Aluminum Frame Enjoy the sophisticated look of natural wood with none of the maintenance. The powder-coated triangle-shaped aluminum posts resist rust and corrosion while adding warmth and charm to your outdoor space.
  • Stay Cool & Bug-Free with Upgraded Vent Design In traditional gazebos, poor ventilation and mosquito troubles ruin outdoor comfort. The Kingston's raised and widened upper vent mimics classic garden cupola inspiration and features a three-layer vent design with built-in mesh. This ensures enhanced airflow and visibility while blocking flying insectsideal for staying cool and protected on hot summer days.
  • Brighter Days & Ambient Nights with Clear PC Vent Opaque roofs can feel dark and heavy. Kingston's transparent PC vent roof lets daylight pour in while blocking UV and heat. After sunset, interior lighting softly glows through the vent top, adding a warm, atmospheric touch that transforms your gazebo into a stunning evening retreat.
  • Stronger Roof, Less Noise: Slot-In Panel System Loose panels and visible screws often weaken a roof's resistance. Kingston's roof uses a slot-in locking systempanels slide securely into sloped beams to form a tight structural connection. This reduces wind vibration, eliminates unsightly gaps, and boosts overall stability in high-load environments.
  • Full Privacy & Personalization Included Outdoor spaces should feel private and adaptable. Kingston includes high-density netting and full-length curtains for sun protection, insect control, and wind buffering. Three built-in ceiling hooks (25 lbs each) let you hang fans, pendant lights, or seasonal décor with ease. Perfect for poolside lounging, backyard dinners, or quiet garden retreats.
  • Built to Resist Rust in All the Right Places Rain and rust shorten the lifespan of standard fasteners. That's why Kingston uses stainless steel screws in all roof eave and exterior-facing areas to prevent corrosionextending the product's durability and reducing long-term maintenance.
  • Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow you to easily anchor the gazebo to soft ground using the included stakes or to hard surfaces with expansion bolts (not included).
  • Crafted for Elevated Outdoor Living Perfect for dining, lounging, or entertaining across patios, gardens, poolside spaces, and moredesigned to elevate every moment spent outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.