Zoro Homepage

12x12 Roanforth Gazebo

  • Mfr # A102002410

  • Zoro # G616393869


product price: $1,450.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Steel/Wood
Color
Black
Height
133 in
Width
141.7 in
Length
141.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102002410
Zoro #
G616393869
UPC #
888670132616
Country of Origin
China

Dimensions

Height
133 in
Width
141.7 in
Length
141.7 in
Post Size
5.5 in x 5.5 in

Details

Material
Steel/Wood
Color
Black
Snow Load Capacity
3,900 lbs
Ground to Horizontal Opening
6.5 ft
Wind Rating
50MPH

Description

Make a bold architectural statement in your backyard with the SUNJOY 12x12 Hardtop Pavilion-crafted for durability, designed for year-round elegance. With a four-sided gable roof and refined cedar finish, this structure delivers both performance and visual impact.Its heavy-duty galvanized steel roof is engineered to endure snow loads up to 3,900 lbs and winds up to 50 MPH. Rainwater flows efficiently through each corner of the pitched roof, while the raised center vent promotes airflow and keeps the space underneath cool and comfortable.Built with massive 5.5" x 5.5" cedar posts, this wooden gazebo stands strong through every season. A built-in ceiling hook gives you the freedom to add lighting or fans, creating a personalized outdoor atmosphere for lounging, dining, or entertaining.With its spacious open interior and enduring materials, this hardtop gazebo transforms any patio, garden, or poolside area into a destination thats as practical as it is beautiful.


  • Heavy-Duty Steel Roof that Commands Confidence: When weather turns fierce, SUNJOY stands stronger. The ultra-thick galvanized steel roof isn't just for showit's engineered to support 3,400 lbs of snow and resist 50 MPH winds. Matte black, precision-formed, and purpose-built, it reflects our commitment to outdoor durability you can trust.
  • Thicker & Stronger 5.5" Cedar Posts That Redefine Stability: These aren't just posts. They're the architectural backbone of your backyard haven. Crafted from rot-resistant natural cedar, the 5.5" x 5.5" columns offer a presence that feels permanentanchoring both your structure and your outdoor vision.
  • Four-Sided Gable Roof Enhances Drainage: The fully pitched, four-sided roof design allows rainwater to flow naturally toward all corners, reducing the risk of water buildup or roof damage. It offers cleaner lines, better drainage, and lasting protection in every season.
  • Elevated Center Vent for Natural Airflow: The raised decorative roof vent isn't just an aesthetic featureit encourages warm air to escape while enhancing ventilation below. It helps maintain a cooler, more breathable environment during hot afternoons or humid evenings.
  • Integrated Ceiling Hook Supports Functional Ambiance: Whether you're hanging a chandelier for an evening gathering or a ceiling fan for summer comfort, the built-in hook allows you to personalize the space with lighting or seasonal décor.
  • Stable on Any Surface, Season After Season: From soft grass to soil, our pre-drilled post plates and included ground stakes offer real-world stability. Add concrete anchors (not included) for patio installs, and enjoy peace of mind year-round.
  • Smart Assembly by SUNJOY's Thoughtful Design: With pre-drilled parts, labeled components, and detailed instructions, assembly is straightforward and satisfying. Because quality isn't just how it looksit's how it comes together.
  • Spacious Interior for Multi-Use Living: The nearly 12x12 ft. open layout accommodates large seating groups, outdoor kitchens, fire pits, or even spa tubs. It's the perfect canvas for creating your dream backyard retreat, no matter the occasion.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.