Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 ft. x 11 ft. Woodlynne Pergola

  • Mfr # A106009500

  • Zoro # G314919606


product price: $5,639.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Length
153 2/3 in
Width
127 in
Color
Brown
Material
Steel/Aluminum/Stainless Steel/Fabric
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106009500
Zoro #
G314919606
UPC #
841057179192
Country of Origin
China

Dimensions

Length
153 2/3 in
Width
127 in

Details

Color
Brown
Material
Steel/Aluminum/Stainless Steel/Fabric
Shape
Rectangle

Description

Illuminate your outdoor space with the Sunjoy Rochdale Universal LED Spotlight. With its adjustable spot head, you can effortlessly customize the lighting direction to suit any occasion. Despite its compact size, this spotlight shines brighter than its counterparts, creating a captivating accent lighting effect. Installation is a breeze thanks to its multi-functional design, compatible with most Sunjoy gazebos. Its magnetic attachment ensures stable and secure placement on the gazebo roof, while its energy-efficient operation saves you money on electricity bills. This all-in-one lighting solution boasts three powerful LED lights, which emitting 9 watts of bright illumination. Plus, with the included U-shaped hook, storing the remote control is a snap.


  • •Tan weather-resistant adjustable sling fabric canopy
  • •Natural wood grain appearance on a powder-coated steel frame
  • •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • •Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.