13 ft. x 15 ft. 2-tier Large Modern Gazebo with Metal Wood Look Posts

  • Mfr # A102012600

  • Zoro # G016099460


original price: $2,133.99
35% off
new price: $1,387.09
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Width
155 in.
Color
Black powder-coated steel roof,Natural wood-looking aluminum frame
Height
128.8 in.
Length
177.8 in.
Material
Steel 100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102012600
Zoro #
G016099460
UPC #
841057177488
Country of Origin
China

Dimensions

Width
155 in.
Height
128.8 in.
Length
177.8 in.
Post Dimensions
4.7 in. x 4.7 in.
Inside Post-to-Post Dimensions
13.1 ft. L x 11.2 ft. W x 6.6 ft. H

Details

Color
Black powder-coated steel roof,Natural wood-looking aluminum frame
Material
Steel 100%
Wind Resistance
50MPH
Snow Load
3500 lbs

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun. This 13 ft. x 15 ft. 2-tier roof gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor setting for any time of the year. Keep cool in the shade under the durable rust-resistant steel roof and frame. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space in no time.


  • Black powder-coated steel roof
  • Natural wood looking frame made of steel
  • Rods included to suspend mosquito netting
  • Black powder-coated steel roof
  • Natural wood looking frame made of steel
  • Rods included to suspend mosquito netting (mosquito netting sold separately
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.