Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 ft. x 15 ft. Oasis Ridgewood Hardtop Gazebo

  • Mfr # A102016300

  • Zoro # G116099452


product price: $2,977.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Width
154.33 in.
Color
Black roof,Natural wood-looking aluminum frame
Length
177.17 in.
Material
Steel/Alum
Height
120.08 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102016300
Zoro #
G116099452
UPC #
841057179185
Country of Origin
China

Dimensions

Width
154.33 in.
Length
177.17 in.
Height
120.08 in.
Inside Post-to-Post Dimensions
11.2 ft. L x 8.1 ft. W x 6.7 ft. H
Post Dimensions
4.6 in. x 4.6 in.

Details

Color
Black roof,Natural wood-looking aluminum frame
Material
Steel/Alum
Wind Resistance
50MPH
Snow Load
3500 lbs

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats the perfect spot for entertaining family and friends. Create the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural wood-looking hardtop gazebo made of rust-proof aluminum frame and galvanized steel roof. The four built-in aluminum planters are the perfect place to add greenery or florals during warmer months for color. Use them to hold dried corn stalks or wheat bundles for some autumnal decor. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straightforward, easy-to-follow assembly instructions youll soon be relaxing in your favorite new outdoor living space, and for years to come.


  • Black powder-coated finish on a galvanized steel hip roof
  • Natural wood-looking aluminum frame
  • Eight 4.6 x 4.6 inch strong posts with ground stakes secure the gazebo to the ground to resist heavy wind
  • Four built-in aluminum planters included
  • Ceiling hook provided for suspending lighting
  • Unique lattice pattern decoration screen design
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.