Shop SUNJOY
See all product information
Create Account
14.7 ft. x 14.7 ft. 2-tone Gray Hexagon Steel Gazebo with 2-tier Dome Roof
Mfr # A101011200
Zoro # G114919554
product price:
$
563.99
/ea
Free Shipping & Returns
Key Features
Length
177 in
Width
177 in
Height
116.5 in
Color
Gray
Material
Steel/Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A101011200
- Zoro #
- G114919554
- UPC #
- 841057165263
- Country of Origin
- China
Dimensions
- Length
- 177 in
- Width
- 177 in
- Height
- 116.5 in
Details
- Color
- Gray
- Material
- Steel/Fabric
Description
Expand your living space by moving the indoors outside to create an end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 14.7 ft. x 14.7 ft. hexagon patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting. Enjoy a covered spot outdoors under the weather-resistant outdoor canopy supported by a powder-coated steel frame. The two-tier roof provides for comfortable airflow. Use the built-in adjustable serving shelf to keep cool drinks at the ready. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.
- •2-tone gray weather-resistant fabric canopy and valance
- •Rust-resistant powder-coated black steel frame
- •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI