Shop SUNJOY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14x12 Kingston PC Top Rectangular Gazebo
- Mfr # A10204386000
- Zoro # G322983736
product price:Â
$
1,427.99
/ea
Key Features
Length
166.93 in
Width
142.91 in
Height
132.28 in
Color
Wood Grain
Material
Aluminum, Steel, PC, Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A10204386000
- Zoro #
- G322983736
- UPC #
- 841057195161
- Country of Origin
- China
- Color
- Wood Grain
- Material
- Aluminum, Steel, PC, Fabric
- Snow load
- 2,600 lbs
- Roof Material
- Metal
- Wind resistance
- 50 MPH
- Wind Resistance
- 50 MPH
Dimensions
- Length
- 166.93 in
- Width
- 142.91 in
- Height
- 132.28 in
- Post Dimensions
- 3.94 x 3.94 in
- Overall Dimensions
- 11.91 x 13.91 x 11.02 ft
Description
Create a private escape outdoors with the SUNJOY Kingston 14x12 Gazebo. This model features a strong galvanized steel roof paired with a translucent polycarbonate vent that lets in soft, filtered light-ideal for relaxing or entertaining in comfort. Durable woodgrain aluminum posts offer a natural look with rust resistance and no maintenance required. Zippered curtains and fine mesh netting provide all-around coverage for privacy and protection. Quick to assemble, the upgraded roof system uses 30-40% fewer screws than traditional designs. Stainless steel screws on the roof enhance durability, and ceiling hooks let you personalize your space with lighting or fans. Ground plates include pre-drilled holes for easy anchoring on soft or hard surfaces. With its hybrid roof and clean design, whether placed on a patio, deck, or poolside, the Kingston Gazebo combines style, function, and comfort for your outdoor lifestyle.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.