Shop SUNJOY

18 in Steel Wood Burning Fire Pit with Poker and PVC Cover for Patio

  • Mfr # A301058510
  • Zoro # G316229895

product price: 
$
83.89
/ea

Key Features

Material
Steel/PVC
Length
18.11 in
Width
18.11 in
Height
24.02 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A301058510
Zoro #
G316229895
UPC #
841057189856
Country of Origin
China
Material
Steel/PVC
Color
Black

Description

Introducing Sunjoys Hartefeld Fire Pit: your ultimate outdoor companion for cozy comfort. This backyard fire pit is easy to assemble and boasts strong four support frames that enhance stability, making it adaptable to uneven ground. Crafted from powder-coated steel with a high-temperature-resistant coating, it ensures durability and long-term use. Ventilation hole promotes better airflow, resulting in bigger flames and a more consistent fire. Included poker and lid allow you to safely manipulate wood, providing a safer experience. The PVC package also ensures your wood burning fire pit will stay protected in outdoor conditions.


  • Durable Construction: Made from powder-coated steel with a high-temperature-resistant coating, ensuring durability and long-term use.
  • Enhanced Stability: Strong four support frames enhance stability, allowing this outdoor fire pit to adapt to uneven ground.
  • Weather-Resistant Protection: The PVC package ensures your wood burning fire pit will stay protected in outdoor conditions.
  • Improved Airflow: Ventilation hole promotes better airflow, resulting in bigger flames and a more consistent fire.
  • Safety Accessories: Included poker and lid allow you to safely manipulate wood, providing a safer experience.
  • Simple Assembly: Easy to assemble for quick setup and immediate enjoyment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products