Zoro Homepage

20 ft. x 11 ft. Hanover Cedar Wood Carport

  • Mfr # A110000940

  • Zoro # G116146439


product price: $2,780.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Height
114.2 in.
Width
132.1 in.
Material
Steel 57%, Alum 1%, Wood 42%
Load Capacity
4400 lbs (Snow)
Color
Sand Black, Natural Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110000940
Zoro #
G116146439
UPC #
841057185698
Country of Origin
China

Dimensions

Height
114.2 in.
Width
132.1 in.
Length
237.4 in.
Post Dimensions
5.5 in. x 5.5 in.
Inside Post-to-Post Dimensions
8.78 ft. L x 9.1 ft. W x 8.3 ft. H

Details

Material
Steel 57%, Alum 1%, Wood 42%
Load Capacity
4400 lbs (Snow)
Color
Sand Black, Natural Wood
Ground to Horizontal Opening
8.3 ft.
Wind Resistance
50MPH

Description

Protect your vehicles, boat, trailers, etc. from damaging sun rays, hail, rain, or snow with this 11x20 ft. wood carport. Made from a premium cedar wood frame with a powder-coated steel gable rooftop this structure will last the test of time and require very little maintenance. Enjoy a refuge from the elements and use it as a gazebo for entertaining as an alternative to a garage. The design is a great complement to almost any home architecture.


  • Durable & Stability Structure: This wood carport is made of a durable and sturdy steel roof that provides shade from the sun or keeps the rain out, while the premium cedar wood frame and components create a contemporary aesthetic.
  • Stylish Design: This 11x20 ft carport features a gable roof for a stylish design and is a great addition to the exterior of almost any home or building structure. It is an ideal choice whether as a carport or sun shade gazebo for your outdoor patio.
  • Versatile & Customizable: A movable ceiling hook is provided for this cedar wood carport for suspending lighting (not included) to illuminate your backyard evening gatherings.
  • Multiple Scenery Application: Size: 237.4 in. L x 132.1 in. W x 114.2 in. H, weight: 610.67 lbs. This metal frame wood carport is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns, Porch, and etc.
  • Easy to Assemble: This wood carport is very easy to assemble and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.