Zoro Homepage

20 ft. x 12 ft. Rockland Carport

  • Mfr # A110000500

  • Zoro # G716146433


product price: $2,782.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Load Capacity
4400 lbs (Snow)
Color
White, Black
Height
125 in.
Width
147.4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110000500
Zoro #
G716146433
UPC #
841057179017
Country of Origin
China

Dimensions

Height
125 in.
Width
147.4 in.
Length
240.2 in.
Post Dimensions
4.3 in. x 2.4 in.
Inside Post-to-Post Dimensions
11.6 ft. W x 9.7 ft. H

Details

Load Capacity
4400 lbs (Snow)
Color
White, Black
Material
Steel
Wind Resistance
50MPH
Ground to Horizontal Opening
9.7 ft.

Description

Protect your vehicles, boat, trailers, etc. from damaging sun rays, hail, rain or snow with the Rockland carport. Made from durable powder-coated steel this struture will last the test of time and require very little maintenance.


  • White powder-coated steel top
  • Black powder-coated steel frame
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.