
20 ft. x 12 ft. Rockland Carport with Fabric Enclosure
Mfr # A110000600
Zoro # G516146435
product price: $2,995.99
/eaKey Features
Length
240.2 in.
Load Capacity
4400 lbs (Snow)
Material
Steel
Width
147.4 in.
Color
White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A110000600
Zoro #
G516146435
UPC #
841057179024
Country of Origin
China
Dimensions
Length
240.2 in.
Width
147.4 in.
Height
125 in.
Post Dimensions
4.3 in. x 2.4 in.
Inside Post-to-Post Dimensions
9.5 ft. W x 6.6 ft. H
Details
Load Capacity
4400 lbs (Snow)
Material
Steel
Color
White, Black
Ground to Horizontal Opening
6.6 ft.
Wind Resistance
50MPH
Description
Protect your vehicles, boat, trailers, etc. from damaging sun rays, hail, rain or snow with the Rockland carport. Made from durable powder-coated steel this struture will last the test of time and require very little maintenance.Enjoy a refuge from the elements and use as a gazebo for entertaining as an alternative to a garage.The design is a great complement to almost any home architecture.
- White powder-coated steel top
- Black powder-coated steel frame
- Light gray weather-resistant fabric panels included
- Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
- Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.