20 ft. x 14 ft. Newville Carport with Hardtop Top

  • Mfr # A110000800

  • Zoro # G416327156


product price:  $2,767.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Height
10.1ft.
Color
Black
Length
19.7ft.
Weight
877.44 lbs.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A110000800
Zoro #
G416327156
UPC #
841057178935
Country of Origin
China

Dimensions

Height
10.1ft.
Length
19.7ft.
Width
14.2ft.
Inside Post-to-Post Dimensions
9.25 ft. L x 13.22 ft. W x 7 ft. H

Details

Color
Black
Weight
877.44 lbs.
Material
Steel
Wind Resistance
50MPH
Snow Load
4400lbs-entire roof

Description

The Sunjoy Power Coated Steel Carport offers durable, year-round protection for your car, truck, boat, or outdoor equipment. Made with a powder-coated galvanized steel frame and roof, it resists rust, sun, rain, wind, and snow. Triangular reinforcements add extra strength and stability, while the angled roof design helps drain rain and melted snow quickly. With 99.9% UV protection, it shields your vehicle from harmful sun rays. The spacious, open layout-236.2 in. L x 171.1 in. W x 121.1 in. H-ensures easy access and versatile use. Whether for parking or outdoor projects, this carport provides reliable shelter with a clean, modern look.


  • Versatile Design: Functions as both a carport and a stylish outdoor gazebo.
  • Enhanced Stability: Triangular reinforcement beams provide added structural support.
  • Durable Steel Roof: Powder-coated for long-lasting protection against the elements.
  • Heavy-Duty Posts: Six 4.7" x 4.7" posts ensure exceptional durability and support.
  • Built-in Ceiling Hooks: Two hooks for hanging pendant lights or decorations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.