Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20IN Egg-shaped Grill with Pizza Plate, white

  • Mfr # A504002325

  • Zoro # G116229897


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Width
25.75 in
Overall Length
46.22 in
Overall Height
46.46 in
Material
Steel/SS/PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A504002325
Zoro #
G116229897
UPC #
841057186718
Country of Origin
China

Dimensions

Width
25.75 in
Overall Length
46.22 in
Overall Height
46.46 in

Details

Material
Steel/SS/PC
Color
White

Description

Introducing the Sunjoy 20 in. Egg-shaped Grill with Pizza Plate - your ticket to culinary excellence! Level up your grilling game with this versatile kamado-style BBQ Grill and Smoker. Its unique double-walled domed design and premium stainless steel liner construction ensures even heat distribution for perfect results every time. Sear your favorite meats to perfection or indulge in a slow roast, all with effortless precision. With adjustable top and bottom dampers, controlling airflow has never been easier, and the built-in thermometer lets you monitor the internal temperature with ease. This grill comes complete with a 304 food-grade stainless steel grate, a 13-inch cordierite pizza stone, and ample storage and workspace. Plus, the four universal wheels with brakes make mobility a breeze, and stability while in use a certainty. Choose from six stunning colors to match your style. Experience the ultimate in grilling convenience and flavor and make every meal memorable with the Sunjoy 20 in Egg-shaped Grill!


  • Built-in thermometer displays the internal temperature
  • Built-in adjustable top and bottom dampers maintains even airflow in/out the grill while cooking or smoking
  • 2 pieces removable 304 food-grade stainless steel grill grate that allows for a 2-zone grilling setup
  • 100% stainless steel liner
  • A 13-inch cordierite pizza stone included
  • Four universal wheels with brakes for easy mobility
  • Bottom storage shelf and two side shelf workstations for easy use
  • Built-in easy-dump ash pan for easy clean

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.