20x12 Kingston Hardtop Rectangular Gazebo Wood
- Mfr # A1020436B000
- Zoro # G822983755
product price:Â
$
1,885.99
/ea
Free Shipping & Returns
Key Features
Length
237.4 in
Width
142.91 in
Height
132.28 in
Color
Wood post
Material
Cedar, Aluminum, Steel, Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1020436B000
- Zoro #
- G822983755
- UPC #
- 841057195079
- Country of Origin
- China
Dimensions
- Length
- 237.4 in
- Width
- 142.91 in
- Height
- 132.28 in
- Post Dimensions
- 4.57 x 4.57 in
- Overall Dimensions
- 11.91 x 19.78 x 11.02 ft
Details
- Color
- Wood post
- Material
- Cedar, Aluminum, Steel, Fabric
- Snow load
- 3,700 lbs
- Wind resistance
- 50 MPH
- Wind Resistance
- 50 MPH
Description
Bring warmth, character, and lasting charm to your outdoor space with the SUNJOY Kingston 20x12 Wooden Gazebo. Made with naturally beautiful cedar wood, the square posts deliver both structural strength and rustic elegance, enhancing patios, gardens, and backyard settings alike. Topped with a vented, double-tier galvanized steel roof, this gazebo is engineered to handle tough weather while promoting airflow. Zip-up privacy curtains and dense mosquito netting turn the space into a calm, protected retreat. The thoughtful insert-style roof panel system cuts down on assembly time and hardware, offering improved stability with up to 40% fewer screws. With ceiling hooks for hanging lights or fans and pre-drilled anchor plates ready for various ground types, this gazebo blends durability, beauty, and function-making it the perfect setting for daily relaxation or seasonal celebrations.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.