Shop SUNJOY
See all product information
Create Account
21in Argyle Smokeless Fire Pit with PVC Cover, Low-Smoke Stainless Steel Wood-Burning, Grey
- Mfr # A301057521
- Zoro # G323720804
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/201/PVC
Length
20.87 in
Color
Grey
Product Size-inch
20.87x16.54 in
Width
20.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A301057521
- Zoro #
- G323720804
- UPC #
- 841057193525
- Country of Origin
- China
Dimensions
- Length
- 20.87 in
- Product Size-inch
- 20.87x16.54 in
- Width
- 20.87 in
- Height
- 16.54 in
Details
- Material
- Steel/201/PVC
- Color
- Grey
Description
Upgrade your outdoor space with the Sunjoy 21" Argyle Low-Smoke Firepit, designed to deliver a cleaner, hotter, and more enjoyable fire experience. Perfect for backyard gatherings, patio relaxation, and camping trips, this smokeless fire pit blends style, durability, and convenience. Built with a 201 stainless steel burn chamber and a 600°C high-temperature powder-coated shell, it offers long-lasting resistance to heat, rust, and outdoor elements. The dual-airflow system feeds oxygen through bottom and side channels for efficient combustion, reduced smoke, and stronger flames. Its 21" capacity provides more room for wood than 19.5" competitors, while the modern tapered design complements any outdoor setting. A PVC cover and fire poker add extra value. Easy to use and simple to clean, the Argyle Firepit creates a warm, inviting atmosphere for patios, backyards, beach trips, camping, and cozy gatherings.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.