Zoro Homepage

22 in. Black Steel Round Wood Burning Fire Pit

  • Mfr # A301035000

  • Zoro # G714710506


product price: $52.79
/ea

Key Features

Material
Steel
Width
22.83 in
Height
9.25 in
Color
Black
Size
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301035000
Zoro #
G714710506
UPC #
841057185131
Country of Origin
China

Dimensions

Width
22.83 in
Height
9.25 in
Size
22 in

Details

Material
Steel
Color
Black

Description

Elevate your outdoor gatherings with the Sunjoy 22'' Black Steel Round Wood Burning Fire Pit. Crafted with a sleek black powder-coated steel frame and a simple yet stunning round design, this fire pit brings both style and functionality to your outdoor space. Enjoy unforgettable barbecues and cozy bonfires with friends and family. The three small ventilation and drainage holes ensure efficient airflow, while the stable round base safeguards your ground from heat. With its easy assembly and classic aesthetics, this fire pit is the perfect addition to transform your outdoor experience. Gather your loved ones, strike up the fire, and ready the s'mores; it's time to enjoy countless evenings beneath the stars gathered around the warm flames of this lovely fire pit from Sunjoy!


  • •Elevate Your Backyard Space: This functional and classic 22-inch round steel fire pit features a sleek black powder-coated frame.
  • •Enhance Your Outdoor Life: With its simple and beautiful design, this fire pit is Ideal for cooking hot dogs, making s’mores, and evening bonfires with loved ones.
  • •Great Airflow and Durability: Our design includes three strategically placed small holes for superior ventilation and efficient drainage.
  • •Unmatched Stability and Ground Protection: Our fire pit features a sturdy round base that not only ensures stability but also prevents overheating of the ground underneath.
  • •Effortless Assembly: Experience the convenience of assembly in just seconds – no hassle, no fuss. Enjoy more time around the fire pit and less time setting it up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.