Zoro Homepage

24 in. x 24 in. Wicker floating pool tray, Grey

  • Mfr # F403000910

  • Zoro # G914921917


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Aluminum/PE Ratten/Buoyancy Plate
Length
21 1/4 in
Width
36 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F403000910
Zoro #
G914921917
UPC #
841057184455
Country of Origin
China

Dimensions

Length
21 1/4 in
Width
36 in

Details

Color
Gray
Material
Aluminum/PE Ratten/Buoyancy Plate
Shape
Square

Description

Elevate your poolside experience with the SummerCove 24'' x 24'' navy floating pool tray and impress your party guests with its unique design. Crafted with an aluminum frame to prevent rusting, this tray guarantees uncompromising quality and long-lasting enjoyment. Its exquisite handmade craftsmanship offers an environmentally friendly and beautiful design that won't fade in the sun. No more flimsy inflatable trays-our premium floating tray features impeccable design and durability, carefully lined with custom foam for smooth weight handling and perfect balance. Plus, it's waterproof for long-lasting performance. Measuring 24 x 24 inches, this tray provides ample space for drinks and appetizers during pool or lake parties. It's not just a tray; it's a must-have accessory to transform your backyard pool into a luxurious resort. Give yourself or someone you love the gift of unforgettable poolside experiences with this exceptional accessory.


  • •Uncompromising Quality Guaranteed: Crafted with an aluminum frame to prevent rusting and durable PE rattan that is weather resistant. Our products are built to last and ensure long-lasting enjoyment.
  • •Exquisite Handmade Craftsmanship: Our baskets are carefully and skillfully handwoven from high-quality PE rattan to create a beautiful design that won't fade in the sun; these non-toxic, environmentally friendly trays are made to impress and endure.
  • •Impeccable Design & Durability: Say goodbye to flimsy inflatable pool trays; our wicker floating tray boasts a meticulously designed structure, lined with custom foam for smooth weight handling and perfect balance while ensuring long-lasting performance.
  • •Perfect Size for Convenience: Measuring 24 inches in length, 24 inches in width, and 6.7 inches in height, our basket provides ample space for your poolside essentials, making it easy to keep everything within reach.
  • •Transform Your Backyard Pool into a Luxurious Resort: Elevate your poolside experience with this cool pool accessory, specially designed for your entertainment needs. Enjoy your food and drinks in style!

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.