
27 in Steel Wood Burning Fire Pit with Spark Screen and Poker for Patio, Black
Mfr # A301016500
Zoro # G716229891
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Width
30.91 in
Material
Steel
Height
23.23 in
Color
Black with Golden Brush/Woodgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A301016500
Zoro #
G716229891
UPC #
841057165102
Country of Origin
China
Dimensions
Width
30.91 in
Height
23.23 in
Details
Material
Steel
Color
Black with Golden Brush/Woodgrain
Description
Enjoy your favorite beverage while swapping stories under the stars around this wood-burning fire pit by Sunjoy, the world's leading ready-to-assemble outdoor structure maker. Transform your backyard into a relaxation destination. The 27-inch powder-coated steel fire pit comes with a fire poker and mesh screen to limit embers and sparks. The stylized chevron design adds visual interest to the piece even when its not in use.
- Large Fire Bowl Design: This fire pit features a deep and spacious fire bowl with an inner diameter of 27", and a height of 11.6". The fire bowl features thick steel construction with a high-temperature-resistant coating, which is durable and large enough to accommodate more logs and build larger campfires.
- Better Ventilation: The mesh spark guard design provides more airflow for larger flames and more consistent fire. The bottom of the bowl also features burner support rods to increase airflow and keep the fire burning.
- Full Set Included: This outdoor fire pit comes with a fire poker and a steel mesh spark screen to safely catch embers and sparks while providing more air for larger flames and more heat output.
- Perfect Size: The size of this wood burning fire pit is perfect to gather the whole family around, whether roasting marshmallows, enjoying a glass of wine, or just swapping stories under the stars. Overall size 30.91" dia. x 30.91" H, Weight 21.4 lbs.
- Easy to Set Up: This fire pit is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.