Zoro Homepage

28 in. Lawrence V.1B Hexagonal Low Smoke Firepit

  • Mfr # A301050511

  • Zoro # G214919591


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Matte Hammered Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301050511
Zoro #
G214919591
UPC #
841057186756
Country of Origin
China

Dimensions

Size
28 in

Details

Material
Stainless Steel
Color
Matte Hammered Black

Description

Introducing the Lawrence Black 28 Inch Hexagonal Smokeless Fire Pit from Sunjoy, the ultimate outdoor companion that combines portability, smoke-free fires, and sleek design. Featuring multiple circulation perforations to optimize oxygen supply and secondary combustion, this fire pit ensures a blazing-hot fire that consumes its own smoke before it can escape the pit. Say goodbye to smoky fires and hello to smokeless gatherings! Crafted with premium rust-proof stainless steel, the Lawrence fire pit ensures exceptional durability and superior heating performance in any environment. Experience the magic of twirling flames with our innovative airflow technology that creates captivating twists and spirals without the smoke. Weighing only 23.81 lbs., this lightweight and portable fire pit is ready for all your outdoor adventures. The removable liner makes maintenance a breeze, while the provided accessories, including a fire poker and PVC cover, guarantee convenience, and long-lasting protection. Elevate your outdoor experience today!Note: Please use dry, pure wood or pellet fuel to achieve better smokeless results.


  • •Smoke-Free Wood Fires: The innovative double-walled construction ensures excellent air circulation that forces smoke back into the flame to re-burn, minimizing smoke, sparks, ash, and odors. Say goodbye to smoky fires and hello to smokeless gatherings!
  • •Premium Rust-Proof Stainless Steel: Our fire pit features a combustion chamber crafted with high-quality stainless steel. Experience excellent durability and long-lasting performance in any environment.
  • •Mesmerizing Twirling Flames: Be enchanted by beautiful twirling flames with our smokeless fire pit. Experience captivating twists and spirals, thanks to our innovative airflow technology—all without the smoke. Elevate your outdoor experience today!
  • •Ignite Secondary Combustion: Double stainless-steel walls optimize airflow and the burning process. The top vent holes allow oxygen to enter, blending smoke and facilitating secondary burning. Gather around and enjoy memorable gatherings with friends.
  • •Lightweight & Portable: With dimensions of 27.95” L. x 24.21” W x 15.94" H and weighing only 23.81 lbs., our fire pit is lightweight and highly portable. Take it with you on all your outdoor adventures.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.