Zoro Homepage

28in Shelton Firepit

  • Mfr # A301055720

  • Zoro # G016250137


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
95 in
Material
Steel
Height
22.87 in
Length
27.95 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301055720
Zoro #
G016250137
UPC #
841057191224
Country of Origin
China

Dimensions

Width
95 in
Height
22.87 in
Length
27.95 in
Fire Poker size
23.6 in

Details

Material
Steel
Color
Black

Description

A stylish and durable addition to your outdoor space. Made from sturdy steel and coated with a high-temperature resistant powder finish, this fire pit is built to endure heat and resist corrosion while maintaining its sleek black appearance. The mesh cover features ventilation holes, allowing for efficient airflow while keeping sparks contained for added safety. Thanks to its four-sided ventilation design, youll enjoy larger flames and a more stable fire, perfect for cozy evenings. This fire pit comes with essential accessories, including a fire poker for safe handling and a PVC cover that protects it from dust and moisture, ensuring it stays in excellent condition. Assembly is a breeze-no special tools are needed, allowing you to set it up quickly and enjoy its warmth and charm. Ideal for platforms like Wayfair and Home Depot, the 28in. Shelton Fire Pit enhances any outdoor gathering. Order yours today and create lasting memories around the fire!


  • High-Temperature Resistant Powder Coating: Crafted from durable steel, this steel fire pit is coated with a high-temperature resistant powder finish, protecting it from heat and corrosion, maintaining its good looks over time.
  • Mesh Cover and Ventilation Holes: Vertical cutout stripes on the side and a mesh cover that promote airflow for efficient burning while preventing sparks from escaping. Combined with the firewood rack at the bottom, these elements ensure optimal combustion and added safety.
  • Ground Overheating Prevention: The four metal legs provide enhanced stability for the 28in. fire pit, and the 7.48-inch clearance at the bottom ensures better ground protection while evenly distributing heat, reducing the risk of damage to patios or grass.
  • Easy Assembly with Full Set of Accessories: The outdoor fire pit is designed for fast, easy assembly. It comes with a 23.62-inch fire poker for safely lifting the mesh cover and adjusting firewood. Additionally, the included PVC cover protects the fire pit from dust and water, ensuring it stays in excellent condition.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.