Zoro Homepage

30 in. Tree Motif Round Wood Burning Firepit

  • Mfr # A301027000

  • Zoro # G614919603


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Copper/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301027000
Zoro #
G614919603
UPC #
841057178089
Country of Origin
China

Details

Material
Steel
Color
Copper/Black
Style
Tree Motif

Description

Enjoy comfort and warmth while swapping stories under the stars around this wood-burning firepit by Sunjoy, the world's leading ready-to-assemble outdoor structure maker. Transform your backyard into a cozy relaxation destination. The 30'' powder-coated steel fire pit comes with a fire poker and mesh screen cover to limit sparks. The tree motif design adds visual interest to the piece even when it's not in use.


  • •The 11'' deep and spacious fire bowl features thick steel construction with a high-temperature resistant coating, which is durable and large enough to accommodate more logs and build larger campfires.
  • •The built-in air circulation system provides more airflow for bigger flames and a more consistent fire, by improving air circulation and combustion.
  • •This fire pit features a safety outer circle handle for easy movement and protection from burns.
  • •The stylish pattern (lattice, jack-o-lantern, tree) design not only adds visual interest to the metal fire pit but also improves the ventilation for better burning. This round fire pit is sure to complement any outdoor space even when it’s not in use.
  • •Built-in steel mesh screen inside the body of this steel fire pit provides plenty of air to make wood burning stronger and heat spread sideways while preventing sparks and embers from flying out.
  • •The mesh cover traps embers while allowing you to observe the beauty of the fire. The built-in ring on the top of the mesh cover lets you pick up the lid easily with the included fire poker.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.