Zoro Homepage

30 in. Woven Round Wood Burning Firepit

  • Mfr # A301026800

  • Zoro # G014919548


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Copper/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301026800
Zoro #
G014919548
UPC #
841057178065
Country of Origin
China

Details

Material
Steel
Color
Copper/Black
Style
Woven

Description

Enjoy comfort and warmth while swapping stories under the stars around this wood-burning firepit by Sunjoy, the world's leading ready-to-assemble outdoor structure maker. Transform your backyard into a cozy relaxation destination. The 30'' powder-coated steel fire pit comes with a fire poker and mesh screen cover to limit sparks. The woven design adds visual interest to the piece even when it's not in use.


  • •Large Fire Bowl Design: This fire pit features a deep and spacious fire bowl with an inner diameter of 21.65", and a height of 11.02". The fire bowl features thick steel construction with a high-temperature-resistant coating, which is durable and large enough to accommodate more logs and build larger campfires.
  • •Safety Circle Handle Design: This fire pit features a safety outer circle handle for easy movement and protection from burns.
  • •Heavy Duty and Durable: This fire pit is made of a copper-colored powder-coated steel and finished with a high-temperature coating for heat resistance. The woven design adds visual interest to the piece even when it’s not in use.
  • •Perfect Size: Overall size 30" dia. x 22.05" H, Weight 23.15 lbs. Perfect size to gather the whole family around, whether roasting marshmallows, enjoying a glass of wine, or just swapping stories under the stars this outdoor wood-burning firepit transforms your backyard into a relaxation destination.
  • •Full Set Included: This outdoor fire pit comes with a fire poker and a steel mesh spark screen to safely catch embers and sparks while providing more air for larger flames and more heat output.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.