34 in. Christmas Lighted Fabric Dog, 3D Tinsel Santa Dog Outdoor Garden Yard Lawn
- Mfr # D116019500
- Zoro # G216250173
Key Features
Specifications
Product Information
- MFR #
- D116019500
- Zoro #
- G216250173
- UPC #
- 841057190043
- Country of Origin
- China
Dimensions
- Height
- 33.8 in.
- Length
- 34.4 in.
- Width
- 19.68 in.
- Size
- 34.4 in L x 19.68 in W x 33.8 H
Details
- Material
- Iron/Polyester/Copper/PVC/Glass/PP
Description
Bring festive cheer to your home with Sunjoys adorable Fabric Dog Indoor and Outdoor Christmas Decoration! This cute pup is perfect for indoor and outdoor use, spreading holiday joy wherever it's placed. Simply plug it in to light up its warm white LED lights, creating a cozy glow. Easy to assemble and lightweight, you can effortlessly move it around and store it after the season. The included support poles ensure your new festive friend stays put, no matter the weather. Add a touch of whimsy to your holiday decorations with this lovable and stable decoration!
- Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
- Easy Assembly and Storage: This cute Christmas lighted fabric dog requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
- Warm Lighting: The charming dog design creates a glowing nighttime display ideal. Warm white LED lights bring the puppy to life.
- Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa puppy anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
- Stable and Secure: Includes support poles to ensure the decoration stays stable.
- Lighted Fabric Dog: Size: 34.4 L x 19.68" W x 33.8H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.