Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. x 24 in. Wicker floating pool tray, Navy

  • Mfr # F403001001

  • Zoro # G114921915


original price: $218.99
25% off
new price: $164.24
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Aluminum/PE Ratten/Buoyancy Plate
Length
36 in
Width
24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F403001001
Zoro #
G114921915
UPC #
841057184486
Country of Origin
China

Dimensions

Length
36 in
Width
24 in

Details

Color
Navy
Material
Aluminum/PE Ratten/Buoyancy Plate
Shape
Rectangle

Description

Introducing the Pickford Pool Float Storage Rack from Sunjoy, your solution for stylish and effortless outdoor product organization! With three spacious compartments and a convenient storage basket, you'll have ample space to stow away your pool floats and more. Our rack, handwoven from premium PE rattan, is both stylish and sun-resistant, ensuring it won't fade over time. The reinforced aluminum frame guarantees rust-free durability, while the plastic feet protect your decks and floors from scratches. Plus, the elevated base keeps your belongings dry and off the ground. Say goodbye to outdoor storage hassles and choose from our elegant Grey or Navy options. Get organized with Sunjoy today!


  • •Uncompromising Quality Guaranteed: Crafted with an aluminum frame to prevent rusting and durable PE rattan that is weather resistant. Our products are built to last and ensure long-lasting enjoyment.
  • •Exquisite Handmade Craftsmanship: Our baskets are carefully and skillfully handwoven from high-quality PE rattan to create a beautiful design that won't fade in the sun; these non-toxic, environmentally friendly trays are made to impress and endure.
  • •Impeccable Design & Durability: Say goodbye to flimsy inflatable pool trays; our wicker floating tray boasts a meticulously designed structure, lined with custom foam for smooth weight handling and perfect balance while ensuring long-lasting performance.
  • •Perfect Size for Convenience: Measuring 36 inches in length, 24 inches in width, and 6.7 inches in height, our basket provides ample space for your poolside essentials, making it easy to keep everything within reach.
  • •Transform Your Backyard Pool into a Luxurious Resort: Elevate your poolside experience with this cool pool accessory, specially designed for your entertainment needs. Enjoy your food and drinks in style!

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.