48 in. Christmas Lighted Joyous Snowman, 2D Tinsel Santa JOY Display Set Outdoor Garden

  • Mfr # D116019800

  • Zoro # G816250146


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Length
27.28 in.
Height
48.03 in.
Material
Iron/Polyester/Copper/PVC/LED
Width
14.88 in.
Size
27.28 in L x 14.88 in W x 48.03 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D116019800
Zoro #
G816250146
UPC #
841057190050
Country of Origin
China

Dimensions

Length
27.28 in.
Height
48.03 in.
Width
14.88 in.
Size
27.28 in L x 14.88 in W x 48.03 in H

Details

Material
Iron/Polyester/Copper/PVC/LED

Description

Glowing LED Lights: LED wires are wrapped around the frame of this Christmas JOY sign, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This cute joyous snowman decoration requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Glowing LED Lights: LED wires are wrapped around the frame of this Christmas JOY sign, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.
  • Versatile Placement: Perfect for a wide range of applications, decorate our lighted santa joyous snowman to anywhere you can place, adding a whimsical touch to Christmas indoor and outdoor. It is also a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Joyous Snowman: Size: 27.28" L x 14.88" W x 48.03"H, weight: 6.55 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.