Zoro Homepage

8 ft. x 5 ft. Arbrook Grill Gazebo

  • Mfr # A103003000

  • Zoro # G914919525


product price: $238.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length
96 2/7 in
Width
59.6 in
Height
102.2 in
Color
Khaki
Material
Metal/ Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A103003000
Zoro #
G914919525
UPC #
841057176443
Country of Origin
China

Dimensions

Length
96 2/7 in
Width
59.6 in
Height
102.2 in

Details

Color
Khaki
Material
Metal/ Fabric

Description

Kick back and enjoy your time grilling in the backyard even more with this grill gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy. This grill gazebo is designed to protect your grill from nature's toughest elements. The 5 ft. x 8 ft. rust-resistant powder-coated steel structure supporting a weather-resistant canopy not only shelters your grill, but it also keeps you dry and cool any time you're cooking. No more standing in the rain while you flip burgers. The 2-tier roof helps ventliate smoke. Handy accessories like hooks for grill utensils and built-in shelves makes this functional and attractive. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor cooking space in no time.


  • •Khaki weather-resistant fabric
  • •Black rust-resistant powder-coated steel frame
  • •2-tier roof for ventilation
  • •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.