8 ft. x 5 ft. Brown Steel 2-tier Grill Gazebo Hardtop

  • Mfr # A104002820

  • Zoro # G516099458


product price: $564.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
95.27 in.
Height
97.44 in.
Width
60.3 in.
Material
Steel 100%
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A104002820
Zoro #
G516099458
UPC #
841057183939
Country of Origin
China

Dimensions

Length
95.27 in.
Height
97.44 in.
Width
60.3 in.
Post Dimensions
1.97 in. x 1.97 in.
Inside Post-to-Post Dimensions
6.4 ft. L x 4.5 ft. W x 7.6 ft. H

Details

Material
Steel 100%
Color
Brown
Snow Load
950 lbs
Wind Resistance
40MPH

Description

Kick back and enjoy your time grilling in the backyard even more with this grill gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy. This grill gazebo is designed to protect your grill from nature's toughest elements. The 5 x 8 ft. powder-coated steel structure not only shelters your grill but also keeps you dry and cool any time you're cooking. No more standing in the rain or roasting in the sun while you flip burgers. The 2-tier roof helps ventilate smoke. Handy accessories like a hook for light and built-in shelves make this gazebo functional and attractive. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor cooking space in no time.


  • Double Tiered Roof Design: The unique two-tiered roof is attractive, improves ventilation, and makes the gazebo more stable in windy conditions. The design of the grill gazebo allows the wind and grill smoke to pass through freely, provides unmatched stability in windy conditions, and creates a comfortable shaded area for grilling on a hot summer day or cover when grilling in rainy weather.
  • Handy Accessories: Built-in steel bar shelves with hooks for BBQ accessories, plates, ingredients, etc., make this design both functional and attractive. A ceiling hook is provided for suspending lighting (not included) to illuminate your grilling area in the evening.
  • Durable Material: Constructed with a sturdy powder-coated brown steel frame and hardtop roof, this gazebo is durable and can be used for many years.
  • Upgrade Your Outdoor Living Space: This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc. Size: 95.27 in. L x 60.3 in. W x 97.44 in. H, Weight: 123.46 lbs.
  • Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.