Zoro Homepage

60QT Solar Cooler, Castlerock

  • Mfr # A601008301

  • Zoro # G314919620


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
PP/PE/PU/Stainless steel/Rubber/Solar Panel
Length
25 1/5 in
Color
Gray
Width
17 2/3 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A601008301
Zoro #
G314919620
UPC #
841057179031
Country of Origin
China

Dimensions

Length
25 1/5 in
Width
17 2/3 in

Details

Material
PP/PE/PU/Stainless steel/Rubber/Solar Panel
Color
Gray
Shape
Rectangle

Description

Enhance your outdoor gatherings with the Sunjoy 80 Quart Patio Cooler Cart. Crafted by Sunjoy, a renowned maker of outdoor structures, this cooler combines style and functionality. With its premium stainless steel construction, it offers durability and protection against rust, dust, scratches, and corrosion, making it ideal for various environments, including humid ones. The cooler features two recessed metal pull handles for easy access, along with a convenient lower shelf for extra storage. Plus, it comes equipped with a built-in bottle opener and cap-catcher for added convenience. The locking wheels ensure stability once positioned, and the stainless-steel drain plug simplifies cleanup after the party. Keep your beverages cool and your gatherings lively with this stylish and practical patio cooler cart from Sunjoy.


  • •Impact and puncture resistant wheels (TPR/PP)
  • •Openers included for bottles and cans
  • •Solar panel for charging devices
  • •Extra Thick Foam Walls and Lid : To allow ice retention
  • •Foldable handle for easy transport
  • •Internal divider/tray for organization
  • •Four built-in cup holders
  • •Drain plug for easy cleaning

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.